Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, CB Series, 20A, 1 Pole, 277V AC

  • Mfr # FAZ-B20/1-RT

  • Zoro # G412884738


product price: $26.39
/ea

Key Features

Series
CB
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Flush, Round
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAZ-B20/1-RT
Zoro #
G412884738
UPC #
15081296938
Country of Origin
Germany

Dimensions

Width
3 in
Depth
5 in
Height
2 in

Details

Item
Circuit Breaker
Series
CB
Amps
20A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Flush, Round
Material
Enclosure
Standards
NEMA 4X/13, IP67/IP69K

Description

22.5 MM, 24 VAC/DC, 1NO, Green LED/Button, Silver Bezel, Momentary, Flush, Illuminated Pushbutton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.