Stack & Nest Storage Tote, 9 gal, 14-3/4 in W x 8 in H, Green, Fiberglass Reinforced Composite

  • Mfr # 7805085170

  • Zoro # G3140518


product price:  $38.49
/ea

Key Features

Overall Height
8 in
Overall Width
14-3/4 in
Type
Stack & Nest
Material
Fiberglass Reinforced Composite
Overall L x W x H
14-3/4 in W x 8 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7805085170
Zoro #
G3140518
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Width
14-3/4 in
Overall L x W x H
14-3/4 in W x 8 in H

Details

Type
Stack & Nest
Volume Capacity
9 gal
Material
Fiberglass Reinforced Composite
Color
Green
Item
Storage Tote
Weight Capacity
300 lbs

Description

Green Fiberglass Nest Stack Tote

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.