Zoro Homepage

0.40Mm Pitch Slimstack B8 Board-To-Board Plug, Surface Mount, Dual Row Vertical,

  • Mfr # 5037761020

  • Zoro # G705912223


product price: $0.32
/ea
Sold in multiples of 7000 for $2,240.00

Key Features

Max. Voltage
50V AC/DC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
503776
Terminal Type
Surface Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5037761020
Zoro #
G705912223
UPC #
889056921176
Country of Origin
Japan

Details

Item
Board-to-Board Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
503776
Terminal Type
Surface Mount
Material
Copper Alloy
Hole Center to Center
0.4 mm
Color
Black
Sub-Category
PCB Headers
Terminal Finish
Gold Plated
Contact Finish
Gold Plated
Number of Rows
2
Number of Contacts
10
Current Rating
0.3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.