
.187X.032 Fem.Qd Krimp Bb-1138-032 Spm
Mfr # 190160040
Zoro # G605900337
product price: $0.12
/eaSold in multiples of 750 for $90.00
Key Features
Insulation
None
Insulation Type
Non-Insulated
Connection Type
Female
Wire Range
16 to 14 AWG
Seam
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190160040
Zoro #
G605900337
UPC #
-
Country of Origin
United States
Dimensions
Tab Thickness
0.81mm
Wire Size (AWG)
14, 16
Tab Width
4.75mm
Details
Insulation
None
Insulation Type
Non-Insulated
Connection Type
Female
Wire Range
16 to 14 AWG
Seam
Closed
Standards
CSA Listed; UL E79133
Connection Material
Brass
Glow-Wire Capable
No
CSA
LR18689
Series
19016
Voltage - Maximum
Per Wire Specification
Material - Plating Mating
Tin
UL
E79133
Type
Quick Disconnect
Insulated
No
Material - Plating Termination
Tin
Product Name
Krimptite
Temperature Range - Operating
Per Wire Specification
Lock to Mating Part
None
Orientation
Straight
Polarized to Mating Part
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.