Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.96MM Breakaway Custom Hdr SR DB 10Ckt

  • Mfr # 87447-1012

  • Zoro # G4031480


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Current
5 A
Maximum Operating Temperature
250 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87447-1012
Zoro #
G4031480
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.381 µm

Details

Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Current
5 A
Maximum Operating Temperature
250 Degrees C
Max. Temp.
250°C
Features
Breakaway; Surface Mount Compatible
Hole Center to Center
3.96 mm
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Number of Contacts
10
Number of Rows
1
Contact Finish
Gold Plated
Current Rating
5 A
Terminal Finish
Nickel Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.