Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assembly Item

  • Mfr # 747500080

  • Zoro # G405951256


product price: $10.75
/ea
Sold in multiples of 7 for $75.25

Key Features

Application
Module-to-Board
Series
74750
Material
Copper Alloy
Terminal Type
Through Hole - Compliant Pin
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747500080
Zoro #
G405951256
UPC #
884982377899
Country of Origin
China

Details

Item
Cage Assembly
Application
Module-to-Board
Series
74750
Material
Copper Alloy
Terminal Type
Through Hole - Compliant Pin
Number of Ports
1
Sub-Category
EMI Cages

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.