
Board Connector, 72 Contact(S), 6 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal,
Mfr # 749934009
Zoro # G005893055
product price: $17.49
/ea
Sold in multiples of 5 for $87.45
Key Features
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Backplane, Mezzanine
Series
74993
Sub-Category
Backplane Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
749934009
Zoro #
G005893055
UPC #
883906740658
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.762 µm
Details
Item
Backplane Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Backplane, Mezzanine
Series
74993
Sub-Category
Backplane Connectors
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Color
Black
Hole Center to Center
2 mm
Features
Surface Mount Compatible
Number of Rows
6
Number of Contacts
72
Current Rating
1 A
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Description
Board Connector, 72 Contact(S), 6 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.