
Gwconnect Std-Standard, Double Lever Hood, Die-Cast Aluminum
Mfr # 7810.6471.0
Zoro # G705982349
product price: $67.15
/eaSold in multiples of 2 for $134.30
Key Features
Series
93601
Type
STD
IP Rating
IP66
UL
E249674
Thread Type
(Pg)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7810.6471.0
Zoro #
G705982349
UPC #
-
Country of Origin
Unknown
Dimensions
Component Size
10B «57X27»
Thread Size
Pg21
Details
Series
93601
Type
STD
IP Rating
IP66
UL
E249674
Thread Type
(Pg)
Hood Color
GREY RAL 7037
CSA
256883
Product Name
GWconnect
Material - Hood
Die-cast Aluminum
Number of Pegs
4
Entry Location
Side
Lock to Mating Part
Yes
Component Type
Double Lever Hood
Material - Peg
Stainless Steel
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Hood Coating
Polyester Powder
Voltage - Maximum
500V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.