Zoro Homepage

Headers & Wire Housings Mgrid Vhdr .76Aulf 1 D Vhdr .76Aulf 10Ckt

  • Mfr # 877581017

  • Zoro # G305915082


product price: $0.79
/ea
Sold in multiples of 109 for $86.11

Key Features

Max. Temp.
250°C
Max. Voltage
125V
Application
Board-to-Board, Signal
Series
87758
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877581017
Zoro #
G305915082
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.60mm
Mated Height
4.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.