Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings Minifitmax Vrt Hdr Dr 12Ckt Blk

  • Mfr # 2125201012

  • Zoro # G905913211


product price: $3.45
/ea
Sold in multiples of 30 for $103.50

Key Features

Max. Temp.
105°C
Max. Voltage
600V AC/DC
Material
Liquid Crystal Polymer
Terminal Type
Through Hole
Hole Center to Center
4.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2125201012
Zoro #
G905913211
UPC #
-
Country of Origin
Mexico

Details

Max. Temp.
105°C
Max. Voltage
600V AC/DC
Material
Liquid Crystal Polymer
Terminal Type
Through Hole
Hole Center to Center
4.2 mm
Features
Glow-Wire Capable
Color
Black
Number of Contacts
12
Contact Finish
Tin Plated
Current Rating
20 A
Number of Rows
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.