Zoro Homepage

High Speed / Modular Connectors Impact Bp 5X16 Gr Sn Impact Bp 5X16 Gr Sn

  • Mfr # 760555607

  • Zoro # G905926686


product price: $28.59
/ea
Sold in multiples of 3 for $85.77

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional, Mezzanine
Series
76055
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760555607
Zoro #
G905926686
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.40mm
PCB Thickness - Recommended
1.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.