Zoro Homepage

I/O Connectors 2.0 I/O Conn Set Hsg Nn Set Hsg Assy 8Ckt

  • Mfr # 542800809

  • Zoro # G405951263


product price: $26.39
/ea
Sold in multiples of 3 for $79.17

Key Features

Max. Single Wire Size
16 AWG
Min. Single Wire Size
28 AWG
Max. Temp.
85°C
Max. Voltage
125V AC/DC
Hole Center to Center
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542800809
Zoro #
G405951263
UPC #
-
Country of Origin
Japan

Dimensions

Max. Single Wire Size
16 AWG
Min. Single Wire Size
28 AWG
Max. Insulation Dia.
2.1 mm
Contact Plating Thickness
0.762 µm

Details

Max. Temp.
85°C
Max. Voltage
125V AC/DC
Hole Center to Center
2 mm
Material
High Temperature Thermoplastic, Polycarbonate
Color
Black, Gray
Number of Contacts
8
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Current Rating
2 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.