Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LPH VERT. ASSY NO GUIDES 2PX36S CKT

  • Mfr # 46114-2361

  • Zoro # G4044001


product price: $7.85
/ea
Sold in multiples of 10 for $78.50

Key Features

Application
Board-to-Board, Power
Series
46114
Orientation
Vertical
Material - Resin
High Temperature Thermoplastic
Durability (mating cycles max)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46114-2361
Zoro #
G4044001
UPC #
756054923092
Country of Origin
China

Details

Application
Board-to-Board, Power
Series
46114
Orientation
Vertical
Material - Resin
High Temperature Thermoplastic
Durability (mating cycles max)
250
Plating min - Termination
2.540µm
Polarized to PCB
Yes
Pitch - Termination Interface
1.27mm, 2.50mm
Material - Plating Mating
Gold
Material - Metal
High Performance Alloy (HPA)
Polarized to Mating Part
Yes
Circuits (Loaded)
38
Product Name
EXTreme LPHPower
Voltage - Maximum
250V AC (RMS)/DC
Plating min - Mating
0.762µm
Current - Maximum per Contact
30.0A
Pitch - Mating Interface
1.27mm, 12.00mm
Termination Interface: Style
Through Hole - Compliant Pin
CSA
LR19880
(p)ower-(s)ignal Configuration
2p - 36s
Surface Mount Compatible (SMC)
Yes
Temperature Range - Operating
-40° to +105°C
Number of Rows
2
Color - Resin
Black
UL
E29179
Material - Plating Termination
Tin
Circuits (maximum)
38
Flammability
94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.