Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MGrid Hdr ShrdSMT /LckO/Cap .38AuLF 4Ckt

  • Mfr # 87832-0410

  • Zoro # G2759352


product price: $0.83
/ea
Sold in multiples of 6400 for $5,312.00

Key Features

Color - Resin
Black
Termination Interface: Style
Surface Mount
Shrouded
Fully
Lock to Mating Part
Yes
Circuits (maximum)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87832-0410
Zoro #
G2759352
UPC #
-
Country of Origin
Malaysia

Details

Color - Resin
Black
Termination Interface: Style
Surface Mount
Shrouded
Fully
Lock to Mating Part
Yes
Circuits (maximum)
4
Durability (mating cycles max)
100
CSA
LR19980
Flammability
94V-0
Pitch - Mating Interface
2.00mm
Max. Cycles at Max. Process Temperature
1
Material - Plating Mating
Gold
Voltage - Maximum
125V
Material - Metal
Phosphor Bronze
Circuits (Loaded)
4
Number of Rows
2
Plating min - Termination
1.905µm
Pitch - Termination Interface
2.00mm
Process Temperature max. C
260
Keying to Mating Part
Yes
UL
E29179
Plating min - Mating
0.381µm
Material - Resin
Nylon
Current - Maximum per Contact
2.0A
Surface Mount Compatible (SMC)
Yes
Duration at Max. Process Temperature (seconds)
10
Temperature Range - Operating
-55° to +105°C
Orientation
Vertical
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.