Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIC 5P FP 20M 90D No 22/5 PVC

  • Mfr # 1200659216

  • Zoro # G2757541


original price: $133.99
9% off
new price: $120.99
/ea
Free Shipping & Returns

Key Features

Temperature Range - Operating
-20°C to +105°C
Keyway
Single
Material - O-Ring
Fluoro-elastomer
Wire/Cable Type
E152210
UL
E152210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200659216
Zoro #
G2757541
UPC #
-
Country of Origin
United States

Dimensions

Wire Size AWG
22
Cable Diameter
5.72mm (.225")
Cable Length
20.0m (65.62')

Details

Temperature Range - Operating
-20°C to +105°C
Keyway
Single
Material - O-Ring
Fluoro-elastomer
Wire/Cable Type
E152210
UL
E152210
Poles
5
Material - Plating Mating
Gold
Orientation
90° to Pigtail
Coupling Style
Threaded
Material - Connector Body
PUR
CSA
LR6837
Material - Cable Jacket
PVC
Color - Cable Jacket
Yellow
Material - Coupling Nut
Nickel-plated Brass
Voltage - Maximum
250V AC/DC
Gender
Female-Pigtail
Current - Maximum per Contact
4.0A
Material - Contact
Copper Alloy
Type
Single Ended
Connector End B
Pigtail
Product Name
Micro-Change (M12)
Series
120065
IP Rating
IP67
LED Indicator
No
Connector End A
Micro-Change (M12)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.