Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIC 5P M/MFE 20M ST/ST 22/5

  • Mfr # 1200698660

  • Zoro # G7770214


original price: $157.99
10% off
new price: $141.99
/ea
Free Shipping & Returns

Key Features

Gender
Female-Male
Orientation
Straight to Straight
Keyway
Single
Poles
8
Wire Size AWG
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200698660
Zoro #
G7770214
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size AWG
24
Cable Diameter
6.90mm (.272")
Cable Length
2.0m (6.56')

Details

Gender
Female-Male
Orientation
Straight to Straight
Keyway
Single
Poles
8
Material - Connector Body
TPU
UL
E152210
Coupling Style
Knurled Hexnut, Threaded
Material - Cable Jacket
TPU
Wire/Cable Type
WSOR
Voltage - Maximum
30V
Color - Cable Jacket
Black
Material - Plating Mating
Gold
Current - Maximum per Contact
2.0A
Temperature Range - Operating
-25°C to +85°C
Material - Coupling Nut
Nickel-plated Brass
Connector End A
Micro-Change (M12)
Material - Contact
Brass
Connector End B
Micro-Change (M12)
LED Indicator
No
Material - O-Ring
Fluoro-elastomer
Type
Double Ended
Product Name
Micro-Change (M12)
IP Rating
IP67
Series
120069

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.