Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIC 5P M/MFE 2M 90/90 SHLD PBU

  • Mfr # 1200980031

  • Zoro # G4046829


original price: $113.99
5% off
new price: $107.99
/ea
Free Shipping & Returns

Key Features

Material - Connector Body
PUR
Wire Size AWG
24
Material - Plating Mating
Gold
Material - Cable Jacket
PUR
Voltage - Maximum
60V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200980031
Zoro #
G4046829
UPC #
078678853594
Country of Origin
United Kingdom

Dimensions

Wire Size AWG
24
Cable Diameter
8.00mm (.315")
Cable Length
2.0m (6.56')

Details

Material - Connector Body
PUR
Material - Plating Mating
Gold
Material - Cable Jacket
PUR
Voltage - Maximum
60V AC/DC
Coupling Style
Threaded
Wire/Cable Type
Twisted Pair
Current - Maximum per Contact
4.0A
Material - Coupling Nut
Nickel-plated Brass
Keyway
Reverse
Orientation
90° to 90°
Color - Cable Jacket
Purple
Temperature Range - Operating
-20°C to +80°C
Gender
Female-Male
Poles
5
Series
120098
Product Name
Micro-Change (M12)
Material - Contact
Copper Alloy
LED Indicator
No
Connector End B
Micro-Change (M12)
Protocol
EtherNet
IP Rating
IP67
Type
Double Ended
Connector End A
Micro-Change (M12)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.