
MIC 5P M/MFE 5M 18/5 TPE
Mfr # 1200661038
Zoro # G2754023
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Gender
Female-Male
Orientation
Straight to Straight
Wire/Cable Type
PLTC-ER
Color - Cable Jacket
Yellow
Material - O-Ring
Fluoro-elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200661038
Zoro #
G2754023
UPC #
78678843573
Country of Origin
Mexico
Dimensions
Wire Size AWG
18
Cable Length
5.0m (16.40')
Cable Diameter
6.86mm (.270")
Details
Gender
Female-Male
Orientation
Straight to Straight
Wire/Cable Type
PLTC-ER
Color - Cable Jacket
Yellow
Material - O-Ring
Fluoro-elastomer
CSA
LR6837
Current - Maximum per Contact
4.0A
Temperature Range - Operating
-20°C to +105°C
Material - Cable Jacket
TPE
Keyway
Single
Material - Coupling Nut
Nickel-plated Brass
Coupling Style
Threaded
UL
E152210
Material - Connector Body
TPE
Poles
5
Material - Plating Mating
Gold
Voltage - Maximum
250V AC/DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.