Molex

Micro-Change (M12) Double-Ended Cordset With Knurled Hexnut, 5 Pole


product price: $70.59
/ea
Sold in multiples of 2 for $141.18

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Series 120066
  • Max. Voltage 60V
  • Length 6.56 ft
  • IP Rating IP67
See all product information

Product Information

Dimensions

Length 6.56 ft
Cable Diameter 5.50mm (.216")
Wire Size (AWG) 22
Cable Length 2.0m (6.56')

Details

Color Black
Series 120066
Max. Voltage 60V
IP Rating IP67
Standards UL E152210
Connector Type Female-Male
Material Thermoplastic Polyurethane
Current Rating 4 A
Max. Temp. 85°C
Type Double Ended
Contact Finish Gold Plated
Wire Range 22 AWG
UL E152210
Poles 5
Material - Coupling Nut Nickel-plated Brass
Temperature Range - Operating -25° to +85°C
Material - O-Ring Fluoro-elastomer
Material - Plating Mating Gold
Product Name Micro-Change (M12)
Material - Connector Body TPU
Material - Contact Brass
LED Indicator No
Orientation Straight to Straight
Coupling Style Knurled Hexnut, Threaded
Wire/Cable Type UL 21215
Current - Maximum per Contact 4.0A
Material - Cable Jacket TPU
Connector End A Micro-Change (M12)
Connector End B Micro-Change (M12)
Keyway Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.