Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit 3.0 Male-To-Micro-Fit 3.0 Male Off-The-Shelf (Ots) Cable Assembly

  • Mfr # 2147572061

  • Zoro # G005948571


product price: $5.49
/ea
Sold in multiples of 20 for $109.80

Key Features

Color
Black
Series
214757
Application
Power, Wire-to-Wire
Length
150 mm
Connector Type
Male-Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147572061
Zoro #
G005948571
UPC #
-
Country of Origin
Thailand

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
150.00mm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214757
Application
Power, Wire-to-Wire
Connector Type
Male-Male
Material
Nylon
Type
Discrete Wire Assembly
Contact Finish
Gold Plated
Terminal Type
Crimp or Compression
Hole Center to Center
3 mm
Current Rating
8.5 A
Number of Rows
2
Number of Contacts
6
Wire Range
18 AWG
Terminal Finish
Tin Plated
Material - Plating Termination
Tin
Pitch - Mating Interface
3.00mm
Wire/Cable Type
UL 1061
Circuits (Loaded)
6
Plating min - Mating
0.762µm
Lock to Mating Part
Yes
Overmolded
No
Single Ended
No
Connector to Connector
Micro-Fit 3.0 Both Ends
Material - Metal
Phosphor Bronze
Material - Resin
Nylon
Assembly Configuration
Dual Ended Connectors
Voltage - Maximum
300V AC/DC
Material - Plating Mating
Gold
Current - Maximum per Contact
8.5A
Product Name
Micro-Fit 3.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.