Zoro Homepage

NC 3P MR 300MM M8X05

  • Mfr # 1200900020

  • Zoro # G2079138


original price: $17.15
5% off
new price: $16.29
/ea
Sold in multiples of 5 for $81.45

Key Features

NEMA Rating
NEMA 6
Length
0.30m
Orientation
Straight
Current - Maximum per Contact
4.0A
Panel Mount
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200900020
Zoro #
G2079138
UPC #
-
Country of Origin
Poland

Dimensions

Length
0.30m
Mounting Thread Size
M8 x 0.5
Wire Size AWG
24

Details

NEMA Rating
NEMA 6
Orientation
Straight
Current - Maximum per Contact
4.0A
Panel Mount
Front
Max. Cycles at Max. Process Temperature
3
Poles
3
Voltage - Maximum
60V AC / 75V DC
Process Temperature max. C
260
Gender
Male
Duration at Max. Process Temperature (seconds)
3
CSA
LR6837
Coupling Type
External Thread
Temperature Range - Operating
-20°C to +105°C
Keyway
None
Material - Component
Nickel-plated Brass
UL
E46237
Series
120090
IP Rating
IP67
Type
Single Ended (pigtail)
Wire/Cable Type
UL 1569
Product Name
Nano-Change (M8)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.