Shop MOLEX
See all product information
Create Account
Plug Connector, 14 A, 250 V
- Mfr # 03-09-2042
- Zoro # G423947460
product price:Â
$
0.22
/ea
Sold in multiples of 450 for
$99.00
Key Features
Number of Circuits
4
Mates with Manufacturer Part Number
03091041, 03091042, 1189, 1190, 1380, 1381, 1434, 1973, 4550
Series
1490
Manufacturer Family
Standard 0.093"
Maximum Current per Contact
14 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03-09-2042
- Zoro #
- G423947460
- UPC #
- -
- Country of Origin
- Multiple
Details
- Number of Circuits
- 4
- Mates with Manufacturer Part Number
- 03091041, 03091042, 1189, 1190, 1380, 1381, 1434, 1973, 4550
- Series
- 1490
- Manufacturer Family
- Standard 0.093"
- Maximum Current per Contact
- 14 A
- Mating Interface Pitch
- 5.03 mm
- Housing Gender
- Plug
- Flammability Rating
- 94V-2
- Item
- Plug Connector
- Number of Rows
- 1
- For Use with Manufacturer Part Number
- 1189, 1190, 1380, 1381, 1434, 1973, 4550
Description
Pin Socket Connectors 4 CIRCUIT PWR PLUG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.