Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 150 mm, Tin
- Mfr # 216300-1122
- Zoro # G623947512
product price:Â
$
0.96
/ea
Sold in multiples of 100 for
$96.00
Key Features
End 1 Gender
Female
Wire Jacket Color
Black
Termination Interface Style
Crimp/Compression
End 2 Contact Family
MX150
Maximum Wire Insulation Diameter
2.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216300-1122
- Zoro #
- G623947512
- UPC #
- -
- Country of Origin
- India
- End 1 Gender
- Female
- Wire Jacket Color
- Black
- Termination Interface Style
- Crimp/Compression
- End 2 Contact Family
- MX150
- Contact Plating
- Tin
- Series
- 216300
- End 1 Contact Family
- MX150
- Item
- Pre-Crimp Lead
- Number of Ends
- Double-Ended
- End 2 Gender
- Female
- Number of Loaded Circuits
- 1
Description
MX150 F-F 150MM 14 AWG LEADS BK Sn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.