Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 150 mm, Tin
- Mfr # 79758-2025
- Zoro # G423947484
product price:Â
$
0.74
/ea
Sold in multiples of 150 for
$111.00
Key Features
Termination Interface Style
Crimp/Compression
Number of Loaded Circuits
1
End 1 Gender
Male
Series
79758
Wire Size (AWG)
22 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79758-2025
- Zoro #
- G423947484
- UPC #
- -
- Country of Origin
- China
- Item
- Pre-Crimp Lead
- Termination Interface Style
- Crimp/Compression
- Number of Loaded Circuits
- 1
- End 1 Gender
- Male
- Series
- 79758
- End 1 Contact Family
- Standard .062"
- Contact Plating
- Tin
- Number of Ends
- Double-Ended
- End 2 Contact Family
- Standard .062"
- End 2 Gender
- Male
- Wire Jacket Color
- Black
Description
Pre-Crimp Lead Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.