Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 300 mm, Gold
- Mfr # 216300-1224
- Zoro # G223947530
product price:Â
$
1.59
/ea
Sold in multiples of 100 for
$159.00
Key Features
Termination Interface Style
Crimp/Compression
End 1 Gender
Female
Series
216300
Number of Ends
Double-Ended
Cable Length
300 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216300-1224
- Zoro #
- G223947530
- UPC #
- -
- Country of Origin
- India
Dimensions
- Cable Length
- 300 mm
- Maximum Wire Insulation Diameter
- 2.7 mm
- Wire Size (AWG)
- 14 AWG
Details
- Termination Interface Style
- Crimp/Compression
- Item
- Pre-Crimp Lead
- End 1 Gender
- Female
- Series
- 216300
- Number of Ends
- Double-Ended
- Contact Plating
- Gold
- End 1 Contact Family
- MX150
- End 2 Gender
- Female
- End 2 Contact Family
- MX150
- Wire Jacket Color
- Black
- Number of Loaded Circuits
- 1
Description
MX150 F-F 300MM 14 AWG LEADS BK Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.