Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 600 mm, Gold
- Mfr # 216300-2226
- Zoro # G623947529
product price:Â
$
2.35
/ea
Sold in multiples of 50 for
$117.50
Key Features
Cable Length
600 mm
Number of Ends
Double-Ended
End 1 Gender
Female
Maximum Wire Insulation Diameter
2.7 mm
Termination Interface Style
Crimp/Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216300-2226
- Zoro #
- G623947529
- UPC #
- -
- Country of Origin
- India
- Number of Ends
- Double-Ended
- End 1 Gender
- Female
- Termination Interface Style
- Crimp/Compression
- Item
- Pre-Crimp Lead
- End 2 Contact Family
- MX150
- End 1 Contact Family
- MX150
- Series
- 216300
- Number of Loaded Circuits
- 1
- End 2 Gender
- Female
- Contact Plating
- Gold
- Wire Jacket Color
- Red
- Compatible Manufacturer Model Number
- 33471, 33472
Dimensions
- Cable Length
- 600 mm
- Maximum Wire Insulation Diameter
- 2.7 mm
- Wire Size (AWG)
- 14 AWG
Description
MX150 F-F 600MM 14 AWG LEADS RD Au
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.