Shop MOLEX
See all product information
Create Account
Pre-Crimp Lead, 300 mm, Tin
- Mfr # 216301-2104
- Zoro # G723947603
product price:Â
$
0.99
/ea
Sold in multiples of 1500 for
$1,485.00
Key Features
Termination Interface Style
Crimp/Compression
End 1 Gender
Female
Wire Size (AWG)
18 AWG
Series
216301
Maximum Wire Insulation Diameter
2.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216301-2104
- Zoro #
- G723947603
- UPC #
- -
- Country of Origin
- India
- Termination Interface Style
- Crimp/Compression
- End 1 Gender
- Female
- Item
- Pre-Crimp Lead
- Series
- 216301
- Number of Ends
- Single-Ended
- Wire Jacket Color
- Red
- Contact Plating
- Tin
- Number of Loaded Circuits
- 1
- End 1 Contact Family
- MX150
- End 2 Gender
- Pigtail
- Compatible Manufacturer Model Number
- 33471, 33472
Dimensions
- Wire Size (AWG)
- 18 AWG
- Maximum Wire Insulation Diameter
- 2.7 mm
- Cable Length
- 300 mm
Description
MX150 F-S 300MM 18 AWG LEADS RD Sn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.