Zoro Homepage

Rectangular Cable Assemblies 7 Circuit 450Mm Picoblade

  • Mfr # 151340705

  • Zoro # G105925649


product price: $4.39
/ea
Sold in multiples of 20 for $87.80

Key Features

Cable Length
450.00mm
Gender
Female-Female
Wire Size AWG
28
Lock to Mating Part
Yes
Voltage - Maximum
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151340705
Zoro #
G105925649
UPC #
-
Country of Origin
China

Dimensions

Cable Length
450.00mm
Wire Size AWG
28
Wire Insulation Diameter
0.90mm

Details

Gender
Female-Female
Lock to Mating Part
Yes
Voltage - Maximum
125V
Material - Metal
Phosphor Bronze
Number of Rows
1
Color - Resin
Natural
Circuits (Loaded)
7
Termination Interface: Style
Crimp or Compression
Material - Plating Mating
Tin
Plating min - Termination
0.914µm
Material - Resin
Polyester
Pitch - Mating Interface
1.25mm
Plating min - Mating
0.889µm
Wire/Cable Type
UL 1061
Material - Plating Termination
Tin
Current - Maximum per Contact
1.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.