Zoro Homepage

Sl Positive Lock P-S 8Ckt 100Mm Sn

  • Mfr # 2162731081

  • Zoro # G605789796


product price: $3.55
/ea
Sold in multiples of 20 for $71.00

Key Features

Insulation Material
Polyester Alloy
Maximum Voltage
600 V
Current
3 A
Color
Black
Series
216273
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162731081
Zoro #
G605789796
UPC #
-
Country of Origin
India

Dimensions

Length
100 mm
Max. Insulation Dia.
1.63 mm
Wire Insulation Diameter
1.63mm max.
Cable Length
100.00mm
Wire Size (AWG)
22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.