Zoro Homepage

SUPER-SAFEWAY PLUG NEMA L5-20 20A/125V

  • Mfr # 1301410062

  • Zoro # G2749071


product price: $37.49
/ea
Sold in multiples of 3 for $112.47

Key Features

UL
E10176
Gender
Male
Type
Plug
Voltage - Maximum
125V
Locking Blade
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301410062
Zoro #
G2749071
UPC #
786788704117
Country of Origin
Mexico

Details

UL
E10176
Gender
Male
Type
Plug
Voltage - Maximum
125V
Locking Blade
Yes
NEMA Configuration
NEMA L5-20
Product Name
Super-Safeway
Series
130141
Current - Maximum per Contact
20.0A
Poles
2-pole/3-wire
CSA
LR6837
Lighted Connector
No
Flange
No
GFCI
No
Flip Lid
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.