Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 22 AWG Max, Black, 24 V, 1.5 A

  • Mfr # 1210350333

  • Zoro # G200442355


product price: $21.99
/ea
Sold in multiples of 8 for $175.92

Key Features

Color
Black
Maximum Wire Size
22 AWG
Maximum Voltage
24 V
Current
1.5 A
Maximum Operating Temperature
75 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210350333
Zoro #
G200442355
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Wire Size
22 AWG
Length
6.56 ft

Details

Item
Wire Connector
Color
Black
Maximum Voltage
24 V
Current
1.5 A
Maximum Operating Temperature
75 Degrees C
Material
Polypropylene
Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.