Shop MOLINE BEARING

FlngMntBrg, 2-1/4", SphericalRlr, CastIron

  • Mfr # 19211204
  • Zoro # G1159360

product price: 
$
484.99
/ea
Free Shipping & Returns

Key Features

Static Load Capacity
26,500 lb
Dynamic Load Capacity
22,400 lbf
Includes
Non-Expansion M2000 Spherical Roller Bearing
Bore Dia.
2 1/4 in
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19211204
Zoro #
G1159360
UPC #
-
Country of Origin
United States
Static Load Capacity
26,500 lb
Dynamic Load Capacity
22,400 lbf
Item
Flange Mount Bearing
Includes
Non-Expansion M2000 Spherical Roller Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Bearing Insert Type
Spherical Roller
Bearing Housing Material Type
Cast Iron
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Bolt Hole Center-to-Center
4 1/2 in
Lubrication Openings
Grease Fitting
Housing Material Grade
Class 30
Maximum Misalignment Angle
1.5 Degrees
Housing Material
Cast Iron
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Number of Mount Holes
4
Expansion Type
Fixed
Housing Type
Square
Bore Type
Cylindrical
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Rolling Element Rows
2
Minimum Temperature
0 Degrees F
Bearing Material Grade
AISI 52100
Seal Type
Triple Lip
Housing Material Finish
Painted
Static Radial Load Capacity
26,500 lbf
Closure
Double Sealed
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Lubricant Material
Lithium Complex Grease - NLGI #2
Included Bearing
SLA11-204
Series
M2000
Split Housing
Not Split
Number of Rows
2
Seal Material
Nitrile
Maximum Speed
2,150 RPM
Includes Bearing Cap
Bearing Cap Not Included
Self Lubricating Bearing
No
Internal Clearance
C2
Load Direction
Radial
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant

Dimensions

Bore Dia.
2 1/4 in
Dimension J
5 in
Dimension D
4 1/2 in
Dimension C
2 7/16 in
Dimension F
5/8 in
Dimension H
3/4 in
Dimension B
5 7/8 in
Dimension N
2 7/8 in
Dimension L
3 1/4 in
Bolt Size
5/8 in
Overall Length
5 7/8 in
Dimension E
6 3/8 in
Dimension A
3 9/32 in
Overall Width
3 9/32 in
Overall Height
2 7/16 in
Dimension G
1 25/32 in
Bolt Circle Diameter
6.375 in
Bore Diameter
2 1/4 in
Mount Hole Center-to-Center Length
4 1/2 in
Mount Hole Center-to-Center Height
4 1/2 in
Mounting Bolt Size
5/8 in
Mount Hole Size
5/8 in
Flange Thickness
3/4 in
Wire Rope Length
5 7/8 in
Length
5 7/8 in
Pilot Diameter
5 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA11-204, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,150 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.