Shop MOLINE BEARING

FlngMntBrg, 1-1/4", SphericalRlr, CastIron

  • Mfr # 19111104
  • Zoro # G1160158

product price: 
$
382.99
/ea
Free Shipping & Returns

Key Features

Static Load Capacity
18,300 lb
Dynamic Load Capacity
16,600 lbf
Bore Dia.
1 1/4 in
Includes
Expansion M2000 Spherical Roller Bearing
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19111104
Zoro #
G1160158
UPC #
-
Country of Origin
United States
Static Load Capacity
18,300 lb
Dynamic Load Capacity
16,600 lbf
Includes
Expansion M2000 Spherical Roller Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Item
Flange Mount Bearing
Shaft Locking Type
Set Screws
Bearing Insert Type
Spherical Roller
Bearing Housing Material Type
Cast Iron
Bolt Hole Center-to-Center
3 17/32 in
Bearing Lubrication
Relubricateable
Bearing Insert Material
Alloy Steel
Seal Type
Triple Lip
Housing Material Grade
Class 30
Bearing Material Grade
AISI 52100
Housing Type
Square
Static Radial Load Capacity
18,300 lbf
Lubricant Material
Lithium Complex Grease - NLGI #2
Bore Type
Cylindrical
Rolling Element Rows
2
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Lubrication Openings
Grease Fitting
System of Measurement
Inch
Housing Material
Cast Iron
Minimum Temperature
0 Degrees F
Expansion Type
Expansion
Maximum Misalignment Angle
1.5 Degrees
Closure
Double Sealed
Number of Mount Holes
4
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Housing Material Finish
Painted
Maximum Temperature
250 Degrees F
Included Bearing
SLA08-104
Seal Material
Nitrile
Number of Rows
2
Series
M2000
Split Housing
Not Split
Self Lubricating Bearing
No
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
C2
Maximum Speed
2,800 RPM
Load Direction
Radial

Dimensions

Bore Dia.
1 1/4 in
Dimension N
2 3/4 in
Dimension D
3 17/32 in
Bolt Size
1/2 in
Dimension C
2 1/4 in
Dimension B
4 5/8 in
Dimension L
2 1/2 in
Overall Width
2 15/16 in
Dimension J
3 7/8 in
Overall Length
4 5/8 in
Dimension A
2 1/4 in
Dimension E
5 in
Overall Height
2 1/4 in
Dimension F
1/2 in
Dimension H
3/4 in
Flange Thickness
3/4 in
Bore Diameter
1 1/4 in
Mount Hole Size
1/2 in
Bolt Circle Diameter
5 in
Mount Hole Center-to-Center Length
3 17/32 in
Mount Hole Center-to-Center Height
3 17/32 in
Mounting Bolt Size
1/2 in
Wire Rope Length
4 5/8 in
Length
4 5/8 in
Bore Diameter Tolerance
+0.000 in to -0.0005 in
Pilot Diameter
3.875 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA08-104, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.