PillowBlkBrg, AllySteel, 5.25", 3-15/16"

  • Mfr # 19141315
  • Zoro # G1158222
product price: 
$
1,377.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
69,900 lb
Bore Dia.
3 15/16 in
Static Load Capacity
93,300 lb
Temp. Range
-40 Degrees to 250 Degrees F
Bearing Lubrication
Relubricateable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19141315
Zoro #
G1158222
UPC #
-
Country of Origin
United States
Dynamic Load Capacity
69,900 lb
Static Load Capacity
93,300 lb
Temp. Range
-40 Degrees to 250 Degrees F
Item
Pillow Block Bearing
Bearing Lubrication
Relubricateable
Mounting Surface to Shaft Center
4 1/4 in
Bearing Housing Material Type
Cast Iron
Shaft Locking Type
Set Screws
Number of Bolts
4
Bolt Hole Center-to-Center
12 in
Bearing Insert Type
Spherical Roller
Bearing Insert Material
Alloy Steel
Max. Speed
1,200 RPM
Mount Type
Bolt-Through
Maximum Speed
1,200 RPM
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Maximum Misalignment Angle
5.5 Degrees
Static Radial Load Capacity
93,300 lbf
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Number of Mount Holes
4
Expansion Type
Expansion
Load Direction
Thrust
Lubricant Material
Lithium Complex Grease - NLGI #2
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Maximum Temperature
250 Degrees F
Dynamic Axial Load Capacity
69,900 lbf
Included Bearing
Timken Spherical Roller
Housing Material
Cast Iron
Closure
Double Sealed
Bore Type
Cylindrical
For Environment
Highly Dusty and Dirty
Split Housing
Not Split
Series
M2000
Internal Clearance
CN

Dimensions

Bore Dia.
3 15/16 in
Dimension C
4 1/2 in
Overall Height
8.5 in
Dimension G
1 13/16 in
Dimension D
11 in
Dimension A
5 1/4 in
Bolt Size
3/4 in
Dimension L
6 in
Dimension H
2 5/8 in
Dimension B
15 1/4 in
Dimension F
3/4 in
Dimension N
4 19/32 in
Overall Width
5.25 in
Dimension M
4 1/4 in
Dimension J
8 1/2 in
Overall Length
15.25 in
Mount Hole Size
1 13/16 in
Center Height
4 1/4 in
Mount Hole Center-to-Center Length
12 in
Base Width
4.5 in
Mounting Bolt Size
3/4 in
Mount Hole Center-to-Center Width
2 1/4 in
Bore Diameter
3 15/16 in
Base Height
2.63 in
Wire Rope Length
15.25 in
Length
15.25 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 2.63 in, Base Width 4.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 15/16 in, Bore Type Cylindrical, Center Height 4 1/4 in, Closure Double Sealed, Expansion Type Expansion, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews