FlngMntBrg, 1-1/4", SphericalRlr, CastIron

  • Mfr # 19211104
  • Zoro # G1159677
product price: 
$
369.99
/ea
Free Shipping & Returns

Key Features

Includes
Non-Expansion M2000 Spherical Roller Bearing
Dynamic Load Capacity
16,600 lbf
Temp. Range
-40 Degrees to 250 Degrees F
Bore Dia.
1 1/4 in
Static Load Capacity
18,300 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19211104
Zoro #
G1159677
UPC #
-
Country of Origin
United States
Includes
Non-Expansion M2000 Spherical Roller Bearing
Dynamic Load Capacity
16,600 lbf
Temp. Range
-40 Degrees to 250 Degrees F
Item
Flange Mount Bearing
Static Load Capacity
18,300 lb
Bearing Housing Material Type
Cast Iron
Shaft Locking Type
Set Screws
Bearing Insert Type
Spherical Roller
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Bolt Hole Center-to-Center
3 17/32 in
Housing Type
Square
Bore Type
Cylindrical
Number of Mount Holes
4
Bearing Material Grade
AISI 52100
Housing Material
Cast Iron
Housing Material Grade
Class 30
Housing Material Finish
Painted
Lubrication Openings
Grease Fitting
Closure
Double Sealed
Seal Type
Triple Lip
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Rolling Element Rows
2
System of Measurement
Inch
Static Radial Load Capacity
18,300 lbf
Maximum Temperature
250 Degrees F
Expansion Type
Fixed
Minimum Temperature
0 Degrees F
Lubricant Material
Lithium Complex Grease - NLGI #2
Maximum Misalignment Angle
1.5 Degrees
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Split Housing
Not Split
Seal Material
Nitrile
Series
M2000
Number of Rows
2
Included Bearing
SLA08-104
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Maximum Speed
2,800 RPM
Internal Clearance
C2
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Load Direction
Radial

Dimensions

Bore Dia.
1 1/4 in
Dimension N
2 3/4 in
Dimension H
3/4 in
Dimension B
4 5/8 in
Bolt Size
1/2 in
Dimension F
1/2 in
Dimension E
5 in
Dimension D
3 17/32 in
Dimension C
2 1/4 in
Dimension L
2 1/2 in
Dimension J
3 7/8 in
Dimension A
2 15/16 in
Overall Height
2 1/4 in
Overall Width
2 15/16 in
Overall Length
4 5/8 in
Dimension G
1 9/16 in
Mount Hole Center-to-Center Height
3 17/32 in
Mount Hole Center-to-Center Length
3 17/32 in
Mounting Bolt Size
1/2 in
Bolt Circle Diameter
5 in
Mount Hole Size
1/2 in
Flange Thickness
3/4 in
Bore Diameter
1 1/4 in
Wire Rope Length
4 5/8 in
Length
4 5/8 in
Bore Diameter Tolerance
+0.000 in to -0.0005 in
Pilot Diameter
3.875 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA08-104, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews