PillowBlkBrg, AllySteel, 2.875", 1-7/16"

  • Mfr # 19121107
  • Zoro # G1155976
product price: 
$
342.99
/ea
Free Shipping & Returns

Key Features

Static Load Capacity
18,300 lb
Bore Dia.
1 7/16 in
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
16,600 lb
Bolt Hole Center-to-Center
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19121107
Zoro #
G1155976
UPC #
-
Country of Origin
United States
Static Load Capacity
18,300 lb
Item
Pillow Block Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
16,600 lb
Bolt Hole Center-to-Center
5 in
Number of Bolts
2
Shaft Locking Type
Set Screws
Mounting Surface to Shaft Center
1 7/8 in
Bearing Insert Type
Spherical Roller
Bearing Lubrication
Relubricateable
Bearing Housing Material Type
Cast Iron
Max. Speed
2,800 RPM
Bearing Insert Material
Alloy Steel
Load Direction
Thrust
Static Radial Load Capacity
18,300 lbf
Minimum Temperature
-40 Degrees F
Housing Material
Cast Iron
Maximum Speed
2,800 RPM
Seal Type
Contact
System of Measurement
Inch
Number of Mount Holes
2
Bearing Material Grade
AISI 52100
Mount Type
Bolt-Through
Maximum Temperature
250 Degrees F
Lubricant Material
Lithium Complex Grease - NLGI #2
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Included Bearing
Timken Spherical Roller
Dynamic Axial Load Capacity
16,600 lbf
Maximum Misalignment Angle
5.5 Degrees
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Expansion Type
Expansion
Bore Type
Cylindrical
Closure
Double Sealed
Split Housing
Not Split
Series
M2000
Internal Clearance
CN
For Environment
Highly Dusty and Dirty

Dimensions

Bore Dia.
1 7/16 in
Dimension C
2 3/16 in
Dimension N
2 3/4 in
Dimension L
2 1/2 in
Dimension J
3 7/8 in
Overall Width
2.875 in
Dimension D
4 11/16 in
Bolt Size
1/2 in
Dimension M
1 7/8 in
Overall Length
6.875 in
Dimension G
15/16 in
Dimension H
1 3/16 in
Dimension A
2 7/8 in
Overall Height
3.875 in
Dimension F
1/2 in
Dimension B
6 7/8 in
Base Width
2.19 in
Center Height
1 7/8 in
Mounting Bolt Size
1/2 in
Base Height
1.19 in
Bore Diameter
1 7/16 in
Mount Hole Center-to-Center Length
5 in
Mount Hole Size
15/16 in
Wire Rope Length
6.875 in
Length
6.875 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 1.19 in, Base Width 2.19 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Expansion Type Expansion, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews