Shop MOLINE BEARING

FlngMntBrg, 2-1/2", SphericalRlr, CastIron

  • Mfr # 19211208
  • Zoro # G1157997

product price: 
$
528.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 1/2 in
Includes
Non-Expansion M2000 Spherical Roller Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
33,300 lbf
Static Load Capacity
41,100 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19211208
Zoro #
G1157997
UPC #
-
Country of Origin
United States
Includes
Non-Expansion M2000 Spherical Roller Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Item
Flange Mount Bearing
Dynamic Load Capacity
33,300 lbf
Static Load Capacity
41,100 lb
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Type
Spherical Roller
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 25/32 in
Bearing Lubrication
Relubricateable
Housing Material Grade
Class 30
Housing Type
Square
Expansion Type
Fixed
Seal Type
Triple Lip
Static Radial Load Capacity
41,100 lbf
Rolling Element Rows
2
Lubricant Material
Lithium Complex Grease - NLGI #2
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Maximum Misalignment Angle
1.5 Degrees
Minimum Temperature
0 Degrees F
Bearing Material Grade
AISI 52100
Lubrication Openings
Grease Fitting
Housing Material
Cast Iron
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Housing Material Finish
Painted
System of Measurement
Inch
Number of Mount Holes
4
Bore Type
Cylindrical
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Split Housing
Not Split
Series
M2000
Number of Rows
2
Seal Material
Nitrile
Included Bearing
SLA13-208
Self Lubricating Bearing
No
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Internal Clearance
C2
Maximum Speed
1,800 RPM
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included

Dimensions

Bore Dia.
2 1/2 in
Dimension B
6 1/8 in
Dimension E
6 3/4 in
Dimension D
4 25/32 in
Bolt Size
5/8 in
Dimension C
2 3/4 in
Overall Width
3 9/16 in
Dimension L
4 in
Dimension A
3 9/16 in
Overall Length
6 1/8 in
Overall Height
2 3/4 in
Dimension N
2 7/8 in
Dimension J
5 3/4 in
Dimension H
1 in
Dimension F
5/8 in
Mounting Bolt Size
5/8 in
Bore Diameter
2 1/2 in
Bolt Circle Diameter
6.75 in
Flange Thickness
1 in
Mount Hole Size
5/8 in
Mount Hole Center-to-Center Height
4 25/32 in
Mount Hole Center-to-Center Length
4 25/32 in
Wire Rope Length
6 1/8 in
Length
6 1/8 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Pilot Diameter
5.75 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA13-208, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.