PillowBlkBrg, AllySteel, 5.5", 4-7/16"

  • Mfr # 19241407
  • Zoro # G1159896
product price: 
$
2,511.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
91,700 lb
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
126,000 lb
Bore Dia.
4 7/16 in
Overall Length
16.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19241407
Zoro #
G1159896
UPC #
-
Country of Origin
United States
Dynamic Load Capacity
91,700 lb
Item
Pillow Block Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
126,000 lb
Mounting Surface to Shaft Center
4 3/4 in
Number of Bolts
4
Bearing Housing Material Type
Cast Iron
Bolt Hole Center-to-Center
13 1/2 in
Bearing Lubrication
Relubricateable
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Set Screws
Max. Speed
1,150 RPM
Bearing Insert Material
Alloy Steel
Seal Type
Contact
Expansion Type
Fixed
Maximum Misalignment Angle
5.5 Degrees
Load Direction
Thrust
Minimum Temperature
-40 Degrees F
Bearing Material Grade
AISI 52100
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Dynamic Axial Load Capacity
91,700 lbf
Lubricant Material
Lithium Complex Grease - NLGI #2
Included Bearing
Timken Spherical Roller
Maximum Temperature
250 Degrees F
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Maximum Speed
1,150 RPM
Static Radial Load Capacity
126,000 lbf
Mount Type
Bolt-Through
Number of Mount Holes
4
Housing Material
Cast Iron
System of Measurement
Inch
Bore Type
Cylindrical
Closure
Double Sealed
Internal Clearance
CN
Series
M2000
For Environment
Highly Dusty and Dirty
Split Housing
Not Split

Dimensions

Bore Dia.
4 7/16 in
Overall Length
16.5 in
Dimension J
9 1/2 in
Dimension G
1 5/16 in
Dimension H
2 3/4 in
Bolt Size
3/4 in
Dimension A
6 1/8 in
Dimension M
4 3/4 in
Dimension F
3/4 in
Dimension N
6 1/8 in
Dimension D
13 in
Dimension L
6 1/8 in
Dimension B
16 1/2 in
Overall Width
5.5 in
Dimension C
4 3/4 in
Overall Height
9.5 in
Base Width
4.75 in
Center Height
4 3/4 in
Mount Hole Center-to-Center Length
13 1/2 in
Base Height
2.75 in
Mount Hole Size
1 5/16 in
Bore Diameter
4 7/16 in
Mounting Bolt Size
3/4 in
Mount Hole Center-to-Center Width
2 1/2 in
Wire Rope Length
16.5 in
Length
16.5 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 2.75 in, Base Width 4.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 4 7/16 in, Bore Type Cylindrical, Center Height 4 3/4 in, Closure Double Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,150 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews