FlngMntBrg, 2", SphericalRlr, CastIron

  • Mfr # 19211200
  • Zoro # G1159762
product price: 
$
457.99
/ea
Free Shipping & Returns

Key Features

Includes
Non-Expansion M2000 Spherical Roller Bearing
Dynamic Load Capacity
19,000 lbf
Static Load Capacity
22,500 lb
Temp. Range
-40 Degrees to 250 Degrees F
Bore Dia.
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19211200
Zoro #
G1159762
UPC #
-
Country of Origin
United States
Includes
Non-Expansion M2000 Spherical Roller Bearing
Dynamic Load Capacity
19,000 lbf
Static Load Capacity
22,500 lb
Temp. Range
-40 Degrees to 250 Degrees F
Item
Flange Mount Bearing
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Type
Spherical Roller
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Bolt Hole Center-to-Center
4 1/16 in
System of Measurement
Inch
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Maximum Misalignment Angle
1.5 Degrees
Minimum Temperature
0 Degrees F
Expansion Type
Fixed
Maximum Temperature
250 Degrees F
Lubrication Openings
Grease Fitting
Housing Material
Cast Iron
Housing Type
Square
Seal Type
Triple Lip
Static Radial Load Capacity
22,500 lbf
Bore Type
Cylindrical
Bearing Material Grade
AISI 52100
Number of Mount Holes
4
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Closure
Double Sealed
Housing Material Finish
Painted
Rolling Element Rows
2
Lubricant Material
Lithium Complex Grease - NLGI #2
Housing Material Grade
Class 30
Split Housing
Not Split
Series
M2000
Included Bearing
SLA10-200
Number of Rows
2
Seal Material
Nitrile
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
C2
Maximum Speed
2,400 RPM
Load Direction
Radial
Self Lubricating Bearing
No
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant

Dimensions

Bore Dia.
2 in
Dimension E
5 3/4 in
Overall Height
2 1/4 in
Dimension C
2 1/4 in
Dimension A
3 1/32 in
Dimension L
2 7/8 in
Dimension F
1/2 in
Overall Width
3 1/32 in
Dimension B
5 1/4 in
Dimension J
4 1/2 in
Dimension N
2 7/8 in
Bolt Size
1/2 in
Dimension H
3/4 in
Dimension D
4 1/16 in
Overall Length
5 1/4 in
Mount Hole Center-to-Center Length
4 1/16 in
Bolt Circle Diameter
5.75 in
Mount Hole Size
1/2 in
Mount Hole Center-to-Center Height
4 1/16 in
Bore Diameter
2 in
Flange Thickness
3/4 in
Mounting Bolt Size
1/2 in
Wire Rope Length
5 1/4 in
Length
5 1/4 in
Pilot Diameter
4.5 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA10-200, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews