PillowBlkBrg, AllySteel, 3", 1-3/4"

  • Mfr # 19121112
  • Zoro # G1155930
product price: 
$
382.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 3/4 in
Dynamic Load Capacity
17,300 lb
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
19,800 lb
Number of Bolts
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19121112
Zoro #
G1155930
UPC #
-
Country of Origin
United States
Item
Pillow Block Bearing
Dynamic Load Capacity
17,300 lb
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
19,800 lb
Number of Bolts
2
Bolt Hole Center-to-Center
5 1/2 in
Bearing Housing Material Type
Cast Iron
Shaft Locking Type
Set Screws
Mounting Surface to Shaft Center
2 1/8 in
Bearing Insert Type
Spherical Roller
Bearing Lubrication
Relubricateable
Max. Speed
2,650 RPM
Bearing Insert Material
Alloy Steel
Lubricant Material
Lithium Complex Grease - NLGI #2
Static Radial Load Capacity
19,800 lbf
Minimum Temperature
-40 Degrees F
Seal Type
Contact
Bearing Material Grade
AISI 52100
Mount Type
Bolt-Through
Housing Material
Cast Iron
Dynamic Axial Load Capacity
17,300 lbf
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Included Bearing
Timken Spherical Roller
Maximum Misalignment Angle
5.5 Degrees
System of Measurement
Inch
Maximum Speed
2,650 RPM
Load Direction
Thrust
Expansion Type
Expansion
Maximum Temperature
250 Degrees F
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Number of Mount Holes
2
Bore Type
Cylindrical
Closure
Double Sealed
For Environment
Highly Dusty and Dirty
Series
M2000
Split Housing
Not Split
Internal Clearance
CN

Dimensions

Bore Dia.
1 3/4 in
Dimension C
2 3/16 in
Dimension L
2 5/8 in
Dimension J
4 1/4 in
Dimension N
2 7/8 in
Dimension H
1 5/16 in
Dimension D
5 3/16 in
Bolt Size
1/2 in
Dimension M
2 1/8 in
Dimension B
7 3/8 in
Overall Length
7.375 in
Dimension F
1/2 in
Overall Height
4.25 in
Overall Width
3 in
Dimension A
3 in
Dimension G
15/16 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
5 1/2 in
Base Width
2.19 in
Bore Diameter
1 3/4 in
Mount Hole Size
15/16 in
Center Height
2 1/8 in
Base Height
1.31 in
Wire Rope Length
7.375 in
Length
7.375 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 1.31 in, Base Width 2.19 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Expansion Type Expansion, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews