Shop MOLINE BEARING

FlngMntBrg, 3", SphericalRlr, CastIron

  • Mfr # 19211300
  • Zoro # G1156719

product price: 
$
792.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
35,500 lbf
Bore Dia.
3 in
Includes
Non-Expansion M2000 Spherical Roller Bearing
Static Load Capacity
46,800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19211300
Zoro #
G1156719
UPC #
-
Country of Origin
United States
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
35,500 lbf
Item
Flange Mount Bearing
Includes
Non-Expansion M2000 Spherical Roller Bearing
Static Load Capacity
46,800 lb
Bearing Housing Material Type
Cast Iron
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Set Screws
Bolt Hole Center-to-Center
5 9/16 in
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
46,800 lbf
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Housing Type
Square
Number of Mount Holes
4
Maximum Temperature
250 Degrees F
Housing Material
Cast Iron
System of Measurement
Inch
Minimum Temperature
0 Degrees F
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Closure
Double Sealed
Bearing Material Grade
AISI 52100
Maximum Misalignment Angle
1.5 Degrees
Housing Material Finish
Painted
Bore Type
Cylindrical
Housing Material Grade
Class 30
Lubricant Material
Lithium Complex Grease - NLGI #2
Rolling Element Rows
2
Expansion Type
Fixed
Lubrication Openings
Grease Fitting
Seal Type
Triple Lip
Seal Material
Nitrile
Split Housing
Not Split
Included Bearing
SLA15-300
Series
M2000
Number of Rows
2
Maximum Speed
1,600 RPM
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Internal Clearance
C2
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant

Dimensions

Bore Dia.
3 in
Dimension F
3/4 in
Bolt Size
3/4 in
Dimension D
6 3/16 in
Dimension N
2 7/8 in
Dimension L
4 3/8 in
Overall Height
2 7/8 in
Dimension J
6 5/8 in
Overall Width
3 15/16 in
Dimension A
3 15/16 in
Overall Length
7 1/4 in
Dimension C
2 7/8 in
Dimension B
7 1/4 in
Dimension E
7 7/8 in
Dimension H
1 in
Mounting Bolt Size
3/4 in
Mount Hole Size
3/4 in
Mount Hole Center-to-Center Length
6 3/16 in
Bolt Circle Diameter
7.875 in
Mount Hole Center-to-Center Height
6 3/16 in
Bore Diameter
3 in
Flange Thickness
1 in
Wire Rope Length
7 1/4 in
Length
7 1/4 in
Pilot Diameter
6.625 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA15-300, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.