PillowBlkBrg, AllySteel, 2.875", 1-1/2"

  • Mfr # 19221108
  • Zoro # G1156420
product price: 
$
378.99
/ea
Free Shipping & Returns

Key Features

Static Load Capacity
18,300 lb
Bore Dia.
1 1/2 in
Dynamic Load Capacity
16,600 lb
Temp. Range
-40 Degrees to 250 Degrees F
Shaft Locking Type
Set Screws
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19221108
Zoro #
G1156420
UPC #
-
Country of Origin
United States
Static Load Capacity
18,300 lb
Dynamic Load Capacity
16,600 lb
Item
Pillow Block Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Shaft Locking Type
Set Screws
Bearing Insert Type
Spherical Roller
Bearing Lubrication
Relubricateable
Bolt Hole Center-to-Center
5 5/16 in
Mounting Surface to Shaft Center
1 7/8 in
Number of Bolts
2
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Max. Speed
2,800 RPM
System of Measurement
Inch
Expansion Type
Fixed
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Mount Type
Bolt-Through
Static Radial Load Capacity
18,300 lbf
Lubricant Material
Lithium Complex Grease - NLGI #2
Maximum Misalignment Angle
5.5 Degrees
Number of Mount Holes
2
Maximum Speed
2,800 RPM
Load Direction
Thrust
Seal Type
Contact
Bearing Material Grade
AISI 52100
Maximum Temperature
250 Degrees F
Included Bearing
Timken Spherical Roller
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Minimum Temperature
-40 Degrees F
Dynamic Axial Load Capacity
16,600 lbf
Housing Material
Cast Iron
Bore Type
Cylindrical
Closure
Double Sealed
Split Housing
Not Split
For Environment
Highly Dusty and Dirty
Series
M2000
Internal Clearance
CN

Dimensions

Bore Dia.
1 1/2 in
Overall Width
2.875 in
Dimension H
1 3/16 in
Overall Length
6.875 in
Dimension L
2 1/2 in
Dimension F
1/2 in
Dimension M
1 7/8 in
Dimension D
4 11/16 in
Overall Height
3.875 in
Dimension N
2 3/4 in
Dimension C
2 3/16 in
Dimension G
15/16 in
Bolt Size
1/2 in
Dimension A
2 7/8 in
Dimension J
3 7/8 in
Dimension B
6 7/8 in
Mount Hole Size
15/16 in
Center Height
1 7/8 in
Mounting Bolt Size
1/2 in
Base Width
2.19 in
Bore Diameter
1 1/2 in
Mount Hole Center-to-Center Length
5 in
Base Height
1.19 in
Wire Rope Length
6.875 in
Length
6.875 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 1.19 in, Base Width 2.19 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews