Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19131050
  • Zoro # G924892740

product price: 
$
565.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6 3/8 in
Mount Hole Center-to-Center Length
5 3/8 in
Overall Diameter
6.375 in
Shaft Locking Type
Set Screws
Self Lubricating Bearing
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19131050
Zoro #
G924892740
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Shaft Locking Type
Set Screws
Self Lubricating Bearing
No
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Lubricant Material
Lithium Complex Grease - NLGI #2
Housing Material
Cast Iron
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Expansion
System of Measurement
Metric
Split Housing
Not Split
Maximum Temperature
250 Degrees F
Load Direction
Radial
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Number of Rows
2
Housing Material Grade
Class 30
Maximum Misalignment Angle
1.5 Degrees
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Bore Type
Cylindrical
Housing Type
Circular
Number of Mount Holes
4
Seal Material
Nitrile
Bearing Insert Material
Alloy Steel
Closure
Double Sealed
Maximum Speed
2,400 RPM
Included Bearing
SLA10-050
Bearing Material Grade
AISI 52100
Dynamic Load Capacity
19,000 lbf
Bearing Lubrication
Relubricateable
Minimum Temperature
0 Degrees F
Internal Clearance
C2
Series
M2000
Seal Type
Standard Triple Lip Contact Seal
Lubrication Openings
Zirc Fitting
Static Radial Load Capacity
22,500 lbf

Description

Mounted Roller Bearing, Back Side to Center Width 0.875 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA10-050, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.