Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19131303
  • Zoro # G524892744

product price: 
$
1,680.99
/ea
Free Shipping & Returns

Key Features

Load Direction
Radial
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
56,900 lbf
Series
M2000
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19131303
Zoro #
G524892744
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/4 in
Back Side to Center Width
1.25 in
Mount Hole Center-to-Center Length
8 5/8 in
Bore Diameter
3 3/16 in
Overall Diameter
10.25 in
Overall Length
10 1/4 in
Mounting Bolt Size
3/4 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Mount Hole Center-to-Center Height
6 3/32 in
Bolt Circle Diameter
8.625 in
Flange Thickness
15/16 in
Pilot Diameter
7.375 in
Overall Width
10 1/4 in
Mount Hole Size
3/4 in

Details

Item
Mounted Roller Bearing
Load Direction
Radial
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
56,900 lbf
Series
M2000
System of Measurement
Inch
Housing Material Grade
Class 30
Number of Rows
2
Minimum Temperature
0 Degrees F
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No
Seal Type
Standard Triple Lip Contact Seal
Shaft Locking Type
Set Screws
Lubrication Openings
Zirc Fitting
Maximum Speed
1,300 RPM
Bearing Insert Material
Alloy Steel
Split Housing
Not Split
Lubricant Material
Lithium Complex Grease - NLGI #2
Housing Type
Circular
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Seal Material
Nitrile
Internal Clearance
C2
Closure
Double Sealed
Included Bearing
SLA18-303
Number of Mount Holes
4
Expansion Type
Expansion
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Maximum Misalignment Angle
1.5 Degrees
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Static Radial Load Capacity
76,400 lbf
Bearing Lubrication
Relubricateable
Housing Material
Cast Iron

Description

Mounted Roller Bearing, Back Side to Center Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA18-303, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,300 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.