Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19231050
  • Zoro # G424892776

product price: 
$
565.99
/ea
Free Shipping & Returns

Key Features

Pilot Diameter
4.5 in
Number of Mount Holes
4
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Seal Type
Standard Triple Lip Contact Seal
Overall Height
2 3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19231050
Zoro #
G424892776
UPC #
-
Country of Origin
United States

Dimensions

Pilot Diameter
4.5 in
Overall Height
2 3/16 in
Overall Width
6 3/8 in
Mount Hole Center-to-Center Length
5 3/8 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Mount Hole Center-to-Center Height
3 51/64 in
Overall Length
6 3/8 in
Bore Diameter
50 mm
Bolt Circle Diameter
5.375 in
Overall Diameter
6.375 in
Back Side to Center Width
0.875 in
Mount Hole Size
7/16 in
Flange Thickness
1/2 in
Mounting Bolt Size
7/16 in

Details

Item
Mounted Roller Bearing
Number of Mount Holes
4
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Seal Type
Standard Triple Lip Contact Seal
Lubrication Openings
Zirc Fitting
Minimum Temperature
0 Degrees F
Bore Type
Cylindrical
Number of Rows
2
Self Lubricating Bearing
No
Dynamic Load Capacity
19,000 lbf
Included Bearing
SLA10-050
Maximum Misalignment Angle
1.5 Degrees
System of Measurement
Metric
Housing Type
Circular
Load Direction
Radial
Shaft Locking Type
Set Screws
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Expansion Type
Fixed
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Closure
Double Sealed
Bearing Insert Material
Alloy Steel
Housing Material Grade
Class 30
Bearing Lubrication
Relubricateable
Lubricant Material
Lithium Complex Grease - NLGI #2
Maximum Speed
2,400 RPM
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
22,500 lbf
Series
M2000
Internal Clearance
C2
Maximum Temperature
250 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Housing Material
Cast Iron
Split Housing
Not Split
Seal Material
Nitrile

Description

Mounted Roller Bearing, Back Side to Center Width 0.875 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA10-050, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.