Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19231060
  • Zoro # G224893539

product price: 
$
649.99
/ea
Free Shipping & Returns

Key Features

Internal Clearance
C2
Mounting Bolt Size
1/2 in
Expansion Type
Fixed
Maximum Temperature
250 Degrees F
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19231060
Zoro #
G224893539
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Internal Clearance
C2
Expansion Type
Fixed
Maximum Temperature
250 Degrees F
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Bore Type
Cylindrical
Housing Type
Circular
Maximum Speed
1,800 RPM
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Seal Material
Nitrile
Bearing Lubrication
Relubricateable
Housing Material
Cast Iron
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Number of Mount Holes
4
Lubrication Openings
Zirc Fitting
Lubricant Material
Lithium Complex Grease - NLGI #2
Closure
Double Sealed
Number of Rows
2
Series
M2000
Load Direction
Radial
Bearing Insert Material
Alloy Steel
Seal Type
Standard Triple Lip Contact Seal
Static Radial Load Capacity
41,100 lbf
System of Measurement
Metric
Shaft Locking Type
Set Screws
Self Lubricating Bearing
No
Dynamic Load Capacity
33,300 lbf
Bearing Material Grade
AISI 52100
Housing Material Grade
Class 30
Minimum Temperature
0 Degrees F
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Included Bearing
SLA13-060
Maximum Misalignment Angle
1.5 Degrees

Description

Mounted Roller Bearing, Back Side to Center Width 1 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 60 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA13-060, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.