Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19231075
  • Zoro # G924894164

product price: 
$
980.99
/ea
Free Shipping & Returns

Key Features

Bearing Material Grade
AISI 52100
Housing Type
Circular
Overall Width
8 3/4 in
Shaft Locking Type
Set Screws
Bore Diameter Tolerance
+0.000 in to -0.0010 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19231075
Zoro #
G924894164
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 3/4 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Flange Thickness
3/4 in
Overall Diameter
8.75 in
Mount Hole Center-to-Center Length
7 1/2 in
Mounting Bolt Size
5/8 in
Bolt Circle Diameter
7.5 in
Overall Height
2 13/16 in
Overall Length
8 3/4 in
Back Side to Center Width
1.25 in
Mount Hole Center-to-Center Height
5 19/64 in
Pilot Diameter
6.375 in
Mount Hole Size
5/8 in
Bore Diameter
75 mm

Details

Item
Mounted Roller Bearing
Bearing Material Grade
AISI 52100
Housing Type
Circular
Shaft Locking Type
Set Screws
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Static Radial Load Capacity
46,800 lbf
Dynamic Load Capacity
35,500 lbf
Maximum Misalignment Angle
1.5 Degrees
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Includes Bearing Cap
Bearing Cap Not Included
Housing Material Grade
Class 30
Lubrication Openings
Zirc Fitting
Bore Type
Cylindrical
Series
M2000
Lubricant Material
Lithium Complex Grease - NLGI #2
Number of Rows
2
System of Measurement
Metric
Expansion Type
Fixed
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Housing Material
Cast Iron
Bearing Lubrication
Relubricateable
Closure
Double Sealed
Load Direction
Radial
Seal Type
Standard Triple Lip Contact Seal
Maximum Speed
1,600 RPM
Included Bearing
SLA15-075
Seal Material
Nitrile
Maximum Temperature
250 Degrees F
Bearing Insert Material
Alloy Steel
Minimum Temperature
0 Degrees F
Self Lubricating Bearing
No
Number of Mount Holes
4
Internal Clearance
C2
Split Housing
Not Split

Description

Mounted Roller Bearing, Back Side to Center Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 75 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA15-075, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.