Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19231415
  • Zoro # G124893738

product price: 
$
4,670.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Minimum Temperature
0 Degrees F
Mount Hole Center-to-Center Length
12 3/4 in
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19231415
Zoro #
G124893738
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Shaft Locking Type
Set Screws
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Minimum Temperature
0 Degrees F
Closure
Double Sealed
Load Direction
Radial
Housing Material Grade
Class 30
Split Housing
Not Split
Dynamic Load Capacity
123,000 lbf
Includes Bearing Cap
Bearing Cap Not Included
Included Bearing
SLAA26
System of Measurement
Inch
Housing Material
Cast Iron
Seal Type
Standard Triple Lip Contact Seal
Number of Mount Holes
6
Maximum Misalignment Angle
1.5 Degrees
Internal Clearance
C2
Bore Type
Cylindrical
Lubrication Openings
Zirc Fitting
Bearing Lubrication
Relubricateable
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Bearing Insert Material
Alloy Steel
Series
M2000
Housing Type
Circular
Static Radial Load Capacity
180,000 lbf
Number of Rows
2
Maximum Speed
900 RPM
Expansion Type
Fixed
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Maximum Temperature
250 Degrees F
Bearing Material Grade
AISI 52100
Seal Material
Nitrile
Self Lubricating Bearing
No
Lubricant Material
Lithium Complex Grease - NLGI #2

Description

Mounted Roller Bearing, Back Side to Center Width 1.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 4 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLAA26, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 900 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews