Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19311075
  • Zoro # G824892949

product price: 
$
906.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Height
6 in
Minimum Temperature
0 Degrees F
Seal Material
Nitrile
Self Lubricating Bearing
No
Overall Width
7 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19311075
Zoro #
G824892949
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Height
6 in
Overall Width
7 3/4 in
Overall Length
7 3/4 in
Mount Hole Size
3/4 in
Mount Hole Center-to-Center Length
8 31/64 in
Mounting Bolt Size
3/4 in
Bore Diameter
75 mm
Bolt Circle Diameter
8.485 in
Overall Height
3 15/16 in
Bore Diameter Tolerance
+0.000 mm to -0.025 mm
Flange Thickness
1 5/8 in
Pilot Diameter
6.5 in

Details

Item
Mounted Roller Bearing
Minimum Temperature
0 Degrees F
Seal Material
Nitrile
Self Lubricating Bearing
No
Housing Type
Square
Lubrication Openings
Zirc Fitting
Maximum Misalignment Angle
0.05 Degrees
Split Housing
Not Split
Dynamic Load Capacity
12,300 lbf
Bore Type
Cylindrical
Load Direction
Radial, Thrust
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Expansion Type
Fixed
Lubricant Material
Lithium Complex Grease - NLGI #2
Shaft Locking Type
Set Screws
Maximum Temperature
250 Degrees F
Series
Type E
Internal Clearance
C2
Bearing Material Grade
AISI 52100
Seal Type
Standard V-Guard Contact Seal
Included Bearing
NPE34295DEE-401C4
Number of Mount Holes
4
Bearing Lubrication
Relubricateable
System of Measurement
Metric
Housing Material Grade
Class 30
Number of Rows
2
Static Radial Load Capacity
61,200 lbf
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Bearing Insert Material
Alloy Steel
Maximum Speed
1,965 RPM
Closure
Double Sealed
Housing Material
Cast Iron
Includes Bearing Cap
Bearing Cap Not Included
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 75 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing NPE34295DEE-401C4, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,965 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews