Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29131075
  • Zoro # G124893066

product price: 
$
980.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
250 Degrees F
Overall Length
8 3/4 in
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Number of Mount Holes
4
Mount Hole Size
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29131075
Zoro #
G124893066
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 3/4 in
Mount Hole Size
5/8 in
Mount Hole Center-to-Center Length
7 1/2 in
Bore Diameter
75 mm
Overall Diameter
8.75 in
Mounting Bolt Size
5/8 in
Flange Thickness
3/4 in
Pilot Diameter
6.375 in
Mount Hole Center-to-Center Height
5 19/64 in
Overall Width
8 3/4 in
Back Side to Center Width
1.25 in
Overall Height
2 13/16 in
Bolt Circle Diameter
7.5 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in

Details

Item
Mounted Roller Bearing
Maximum Temperature
250 Degrees F
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Number of Mount Holes
4
Internal Clearance
C2
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
46,800 lbf
Housing Material
Cast Iron
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Number of Rows
2
Series
ME2000
Included Bearing
SLA15-075
Shaft Locking Type
Set Screws
Minimum Temperature
0 Degrees F
System of Measurement
Metric
Seal Material
Nitrile
Maximum Misalignment Angle
1.5 Degrees
Housing Type
Circular
Lubricant Material
Lithium Complex Grease - NLGI #2
Lubrication Openings
Zirc Fitting
Bore Type
Cylindrical
Load Direction
Radial
Dynamic Load Capacity
35,500 lbf
Self Lubricating Bearing
No
Closure
Double Sealed
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Maximum Speed
1,600 RPM
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Expansion Type
Expansion
Housing Material Grade
Class 30
Seal Type
Standard Triple Lip Contact Seal
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included

Description

Mounted Roller Bearing, Back Side to Center Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 75 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA15-075, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.